Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lorell

Model # :WBB836340

MPN #: LLR69370

Lorell® Bow Front Desk Shel - 72"W x 36"D x 29-1/2"H - Mahogany - Essentials Series

Product Description
Lorell® 69000 Series Bow Front Desk Shell, 72"W x 36"D x 29-1/2"H, Mahogany

Office furniture offers a high-quality laminate construction with metal to metal cam lock connections. Design includes 3mm PVC edges and adjustable floor guides. Furniture has predrilled holes with metal inserts for easy attachment. Brackets are designed for L-shape configurations and bridge returns.

Features

  • Grommet
  • Modesty Panel



View the Essentials collection here.

PRICE
$355.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth36 in
Height29-1/2 in
Top Thickness1 in

Product Details

Assembly RequiredYes
TypeOffice Desk Shell
Frame Color FamilyMahogany
Top Color FamilyMahogany
Capacity1 Person
DescriptionBow Front Desk
Package Quantity1
Frame MaterialLaminate
Manufacturers Part NumberLLR69370
CollectionEssentials
Wire ManagementYes
ShapeBow Front
Top MaterialLaminate
BrandLorell