Bulman Products Vertical Double Roll Dispenser for 48" Material Width, 26"W x 25"D x 56"H, Light Gry
Write a Review
|
Questions & Answers (0)
Product Description
This vertical dispenser accommodates two paper rolls up to 9" in diameter. It requires only 25" by 26" of floor space. The spring loaded blades for fast easy cuts. Optional casters available (2 of which lock). The dispenser is finished in a light gray baked powder coat. As for the assembled dimensions, the height is size ordered plus 8" (add 3 -1/2" for casters) and base is 26"W x 25"D. It ships k.d. via UPS.
PRICE
$595.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 25 in |
| Height | 56 in |
| Max Material Width | 48 in |
| Roll Diameter | Up to 9 in |
Product Details
| Type | Floor Dispenser |
| Color | Gray |
| Roll Capacity | 2 |
| Mounting Location | Stand |
| Applicable Materials | Paper |
| Material | Steel Frame/Metal Dowels |
| Package Quantity | 1 |
| Blade Type | Standard |
| Manufacturers Part Number | R997-48 |
| Brand | Bulman Products |