Encore Packaging Single Face Foam & Bubble Dispenser w/ Premium Manual Cutter For 48" Material Width
Write a Review
|
Questions & Answers (0)
Product Description
This unique horizontal dispenser features a robust and straight-forward industrial design and is ideal for single-face corrugated, however can also be used for poly sheeting and foam. Same as the EP-6550 but includes a rotary cutter. Features a built-in brake arm mechanism for a consistent dispensing experience. Elevated on 5-1/4 inch risers with locking casters. Features a robust rotary cutter mechanism and a lazy susan dispensing system. Comes with a 36" bottom dispensing large disk.
PRICE
$1,525.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40-15/16 |
| Width | 41-3/4 in |
| Height | 68-7/16 in |
| Max Material Width | 48 in |
Product Details
| Type | Mobile Dispenser |
| Color | Black |
| Roll Capacity | 1 |
| Tool Type | Manual |
| Mounting Location | Floor |
| Applicable Materials | Bubble, Corrugated, Foam, Poly |
| Material | Steel |
| Description | Single Face/Foam/Bubble Dispenser with Premium Manual Cutter |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-6560-48-L |
| Duty | Heavy |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |