Bulman Products Vertical Paper Dispenser, 48-1/2"W x 25"D x 47-1/2"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This vertical dispenser is mounted on four strong, smoothly rolling casters (two of which lock). This unit can be positioned and locked in place with integral wheel locks for safety and stability. It accommodates four 36" rolls of paper, up to 9" in diameter. The automatic blade locking device for easy roll changing and spring-loading blades for sure cutting. Its welded steel construction and strong functional design assures durable and long wear life. The dispenser is finished in attractive gray baked powder coat. It ships fully assembled via common carrier or unassembled via UPS.
PRICE
$699.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48-1/2 in |
| Depth | 25 in |
| Height | 47-1/2 in |
| Max Material Width | 36 in |
| Roll Diameter | Up to 9 in |
Product Details
| Type | Floor Dispenser |
| Color | Gray |
| Roll Capacity | 4 |
| Tool Type | Manual |
| Mounting Location | On Casters |
| Applicable Materials | Paper |
| Material | Steel Frame/Wood Dowels |
| Package Quantity | 1 |
| Blade Type | Standard |
| Manufacturers Part Number | R998 |
| Brand | Bulman Products |