Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WB245004

MPN #: 56-DS-248

Stronghold Heavy Duty Double Shift Storage Cabinet, 12 Gauge, 60"W x 24"D x 78"H, Gray

Product Description
STRONG HOLD® EXTRA HEAVY DUTY
DOUBLE SHIFT STORAGE CABINET

"Battleship" construction for lifetime durability Superior strength 12-gauge all-welded steel body construction provides maximum protection. Solid Front Cabinet has dual doors that swing open 180° and feature secure brass hinge pins and cast bronze handles. 14 gauge shelves adjust on 2" centers. 4 shelves on each side for a total of 8 shelves. Padlockable 3-point latching system for security. Electrostatic dark gray enamel finish. 6" legs. Shipped fully welded, ready to use.

PRICE
$2,349.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth24 in
Height78 in
Weight722 lbs
Gauge12 ga

Product Details

Lock TypePadlock Hasp
TypeStorage Cabinet
Shelf Capacity1600 lbs
Number of Adjustable Shelves8
ColorGray
Door TypeSolid
Handle TypeLever
StyleFull Height
Number of Doors2
Number of Shelves8
MaterialSteel
Construction TypeAll-Welded
Number of Compartments10
Manufacturers Part Number56-DS-248
Number of Fixed Shelves2
Base TypeLegs
BrandStrong Hold