Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3078746

MPN #: 36-DS-246-L-RAL8008

Stronghold Heavy Duty Double Shift Storage Cabinet, 14 Gauge, 36"W x 24"D x 75"H, Brown

Product Description
This heavy-duty metal tool cabinet provides extra security for a variety of storage. The two (2) sides can be locked individually, allowing you to control access between shifts or departments. Both compartments include three (3) shelves (load capacities of 950 lbs. each), which can be adjusted to fit tools and equipment of any size. Made with durable craftsmanship and American-sourced 14-gauge steel, this cabinet is built to protect.

  • Strong Hold cabinets are handcrafted in America. This premium quality cabinet is protected by a 25-year manufacturer's warranty.
  • Six (6) adjustable shelves with a extreme load capacities.
  • Tamper-proof, heavy-duty, welded leaf hinges and pry-resistant doors.
  • Independently locking double shift doors are secured with a 3-point locking system compatible with most standard padlocks.
  • NO ASSEMBLY REQUIRED. Shipped fully assembled with pre-installed shelves for immediate use.


Optional locks available. Click on the Brochure for available options. Must be ordered at the time of purchase with the unit. Please contact your Account Representation or call the toll-free number 1-800-645-1232.

PRICE
$1,839.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height75 in
Weight340 lbs
Gauge14 ga

Product Details

Lock TypePadlock Hasp
TypeStorage Cabinet
Shelf Capacity950 lbs
Number of Adjustable Shelves6
ColorBrown
Door TypeSolid
Handle TypeLever
StyleFull Height
Number of Doors2
Number of Shelves6
MaterialSteel
Construction TypeAll-Welded
Number of Compartments8
Manufacturers Part Number36-DS-246-L-RAL8008
Number of Fixed Shelves1
Base TypeLegs
BrandStrong Hold