- 1-1/2" x 1/8" angle iron uprights for added strength
- Heavy duty 14 gauge steel shelves
- Perfect for transporting heavier parts like dies and tools
- Sturdy tubular push handle
- 5 x 1-1/4" Polyurethane casters (2) swivel and (2) rigid
- Ships fully assembled
- Durable gray powder coat finish
Durham Mfg.® Rolling Service Stock Truck 5 Shelves 3000 Lb. Capacity 36 x 24
Write a Review
|
Questions & Answers (0)
Product Description
Shelf Stock Carts (1,200 & 3,000 lbs. Capacity)
PRICE
$669.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Height | 60 in |
| Weight Capacity | 3000 lbs |
| Weight | 204 lbs |
| Wheel Diameter | 6 in |
Product Details
| Assembly Required | Assembled |
| Shelf Type | Lip Up |
| Color | Gray |
| Wheel Type | Phenolic |
| Number of Shelves | 5 |
| Material | 14-gauge Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | RSC-2436-5-3K-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |