Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3135026

MPN #: IPB-6PYFL

Little Giant® Double Sided Pegboard Panel Cart, 1200 lb. Capacity, 36" L x 30"W x 48"H, Gray

Product Description
This all-welded, heavy gauge cart features double sided pegboard panels making it an ideal solution for your tool and small parts storage needs.

Features:
  • Two rigid and two swivel casters with floor lock
  • 6" x 2" non-marking polyurethane wheels
  • Tubular steel handle
  • Panels measuring 36" wide x 48" tall
  • All-welded construction
Available Configurations:
  • Double sided pegboard or louvered panels


PRICE
$1,525.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1525.00
Buy 6 units - 11 units
1449.00Save $76.00 (5%)
Buy 12+ units
1405.00Save $120.00 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width30 in
Height48 in
Weight175 lbs
Wheel Diameter6

Product Details

TypeDouble Sided Pegboard Panel Cart
ColorGray
Wheel TypePolyurethane
MaterialSteel
DescriptionDouble Sided Pegboard Panel Cart
Package Quantity1
Manufacturers Part NumberIPB-6PYFL
Handle StyleTubular steel handle
Shelf MaterialSteel
BrandLittle Giant