Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Treston

Model # :WBB3138932

MPN #: 14-TMTH9-202-07

Treston High M36 Multi-Cart w/ 2 Panels & 2 Bin Rails, 37-1/8"W x 29-15/16"D x 70-1/2"H, Gray/Blue

Product Description
A solid industrial cart cart that can withstand heavy loads but can also be effortlessly moved around. Also serves as an ergonomic workstation, for example, when using measuring equipment. Can easily be customized with a wide range of accessories, to meet individual needs.

Features:
  • Includes : 2 perforated panels blue, 2 bin rails, 1 adj shelf
  • A powder-coated (light grey, RAL 7035) steel frame cart
  • Other sizes available
  • Optional bottom shelf available
  • Frame includes ergonomic handle
  • Four swivel castors (Ø 5"), two with brakes
  • Maximum load capacity 660 lbs
  • Also available with ESD protection
  • Ergonomic handle makes moving easy
  • Perforated panels M30x39-1/2" and M30x15-5/16" on both sides
  • Material : Powder-coated steel


PRICE
$1,299.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width37-1/8 in
Depth29-15/16 in
Height70-1/2 in
Weight Capacity220 lbs
Weight101.1 lbs

Product Details

Assembly RequiredYes
TypeIndustrial Multi-Cart
ColorGray
MaterialSteel
Package Quantity1
Manufacturers Part Number14-TMTH9-202-07
BrandTreston

Warranty

Warranty5 yr