Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Triton Products

Model # :WBB2143608

MPN #: DB-2BK

Triton Products ABS Pegboards, 24" x 48" x 1/4", Black, Set of 2

Product Description
Triton DB-2BK (2) 48'L x 24"W X 1/4"H Black PolyPegboards W/ 9/32" Holes

The commercial grade heavy duty black matte finish DuraBoard® 1/4 In. polyethylene pegboard has superior holding strength with four times that of traditional pegboard. One side has a matte finish to keep it looking new and to prevent scratching. It is the most durable, weather and impact resistant pegboard available. This pegboard will stand up to harsh temperatures and environments and can be cleaned or washed when necessary. DuraBoard heavy duty pegboard is ideal for use in a clean room, factory floor production area, maintenance and repair areas and home and garage use. Use DuraHook heavy duty double locking pegboard hooks to create the most secure and reliable pegboard system for tool storage and other items. The most demanding tool storage requirements for power tools, large and odd shaped tools are easily met using the DuraBoard pegboard system. Package contains (2) 24 In. x 48 In. x 3/16 In. black matte finish DuraBoard®(s).

PRICE
$239.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth1/4 in
Height48 in
Weight Capacity250 lbs
Weight15.8 lbs

Product Details

TypePegboard
ColorBlack
Hardware IncludedYes
FinishMatte
MaterialABS
Package Quantity2
Manufacturers Part NumberDB-2BK
BrandTriton Products

Warranty

WarrantyLimited Lifetime