Deflect-O Double-Sided Window Display Sign 15" x 12-5/8" Clear
|
Questions & Answers (0)
Product Description
Double-sided Window Display easily mounts to glass, doors and walls in vertical or horizontal position. Letter-size inserts slide in and out. Clear plastic protects and keeps message visible. Plastic construction is heat-resistant and UV-protected. Window display includes four suction cups for mounting.
PRICE
$50.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 1/2 in |
| Height | 12-5/8 in |
| Size | 12-5/8 x 15 in |
Product Details
| Material | Plastic |
| Package Quantity | 1 |
| Description | Double-Sided Window Display Sign |
| Color | B1615615 |
| Manufacturers Part Number | 899102 |
| Brand | Deflecto |