Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nashville Wire Products

Model # :WBB3202712

MPN #: PST-5X5-G

Nashville Wire Products® Pallet Stop, 6-1/4"L x 1-3/4"W

Product Description
Designed to maintain optimal flue space and prevent pallet displacement, Nashville Wire's Pallet Stops are the perfect choice for ensuring compliance with fire safety regulations while improving operational performance.

Our pallet stops are engineered to integrate seamlessly with most pallet rack systems, ensuring reliable performance and long-lasting durability. Designed with safety in mind, they provide a secure stop for pallets while maintaining critical flue spaces required for fire safety compliance.

Features:
  • Unmatched Safety: Ensure precise flue space alignment and compliance with fire safety codes, reducing the risk of accidents caused by pallet displacement
  • Reliable Construction: Manufactured with high-grade materials and finished with a durable gray powder coat for long-lasting use in demanding environments
  • Ease of Integration: Compatible with most pallet rack systems, our pallet stops fit seamlessly without compromising efficiency
  • Universal Design: Offset 3" of rack beam, 1-3/4" wide, 5-1/4" rear wall, designed to fit over Wire Deck, designed to work with step beam with 2-3/4" bottom of beam dimension; comes with spacer allowing it to be used on beams with 2-5/8" and 2-1/2" bottom of beam dimension as well
  • Easy Installation: Includes a sturdy allen head tek-screw for secure, hassle-free mounting


PRICE
$9.90

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
9.90
Buy 2 units - 5 units
9.40Save $0.50 (5%)
Buy 6+ units
9.10Save $0.80 (8%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 lbs
ConnectionTek-Screw
Size6-1/4 x 1-3/4 x 9-1/4 in

Product Details

Assembly RequiredNo
TypePallet Stop
MaterialSteel
DescriptionPallet Stop
ColorGray
Manufacturers Part NumberPST-5X5-G
BrandNashville Wire Products