Ideal for directing personnel or traffic flow. For permanent installations, order single sockets to form a straight row or angles up to 30 degrees to create a curved barricade. Center to Center : 2.63"
Model # :WB940375
Global Industrial™ Double Socket Base For Pedestrian Barrier, Black
Questions & Answers (0)
Bulk Pricing
Specifications
Weights & Dimensions
| Length | 7 in |
| Width | 6 in |
| Height | 4-1/2 in |
| Weight | 9 lbs |
Product Details
| Assembly Required | No |
| Type | Base |
| Mounting Location | Anchored to Floor |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | 940375 |
| Brand | Global Industrial |
Related Products
Global Pipe Fitting 90 Degree Elbow 1-1/2" Diameter 90 Degree Elbow Pipe Fitting is used to make a 90 degree connection between straight lengths of pipe. Elbow pipe fitting is typically found as an end joint when building pipe hand railing, guard rail or other pipe-based structures. Elbow joint is durably constructed from galvanized iron for corrosion resistance and long lasting strength. Fitting locks onto 1-1/2" diameter pipe with hardened set screws (included) for secure connection. Anchor hole is slightly larger than ½" diameter.
Global Pipe Fitting - Rail Flange 1-1/2" Diameter Rail Flange Pipe Fitting is commonly used to mount hand rail, guard rail or other pipe-based structures to the floor. Durably constructed of galvanized iron to provide maximum corrosion resistance and long lasting durability. Rail flange includes two hardened set screws in the vertical socket for greater side load stability. For safe installation, flange fixing holes should be in line with the applied load. For 1-1/2" diameter pipe. Anchor hole is slightly larger than ½" diameter.
Global Industrial 1-5/8" Post Base P2942eg, Electro-Galvanized, Sq 1-5/8" Post Bases work with the Unistrut® framing system. The post bases are used to create a stronger base attachment for mounting fiberglass channels, handrails, and instrument stands in corrosive environments. Our bases have an electroplated zinc finish for lasting durability. Units are punch-press made and conform to ASTM specifications. Type is Post Base. Hole quantity is 8. *Note: This product is in stock and ships in 2 days. Product is sold in smaller quantities than competitors and priced competitively. All of our ...
Global Pipe Fitting - Rail Flange 1" Diameter Rail Flange Pipe Fitting is commonly used to mount hand rail, guard rail or other pipe-based structures to the floor. Durably constructed of galvanized iron to provide maximum corrosion resistance and long lasting durability. Rail flange includes two hardened set screws in the vertical socket for greater side load stability. For safe installation, flange fixing holes should be in line with the applied load. For 1" diameter pipe. Anchor hole is slightly larger than ½" diameter.
Global Pipe Fitting - Rail Flange 1-1/4" Diameter Rail Flange Pipe Fitting is commonly used to mount hand rail, guard rail or other pipe-based structures to the floor. Durably constructed of galvanized iron to provide maximum corrosion resistance and long lasting durability. Rail flange includes two hardened set screws in the vertical socket for greater side load stability. For safe installation, flange fixing holes should be in line with the applied load. For 1-1/4" diameter pipe. Anchor hole is slightly larger than ½" diameter.