Bolt On Caster For Pedestrian Barrier - Pkg Qty 2
Write a Review
Questions & Answers (0)
Bulk Pricing
Specifications
Product Details
| Assembly Required | No |
| Manufacturers Part Number | VDKR-BB-W |
| Type | Base |
| Material | Steel |
| Color | Yellow |
| Brand | Vestil |
Related Products
Kwik Kit safety railing kits allow you to create a sturdy railing system with no welding or threading. Because your uprights are pre-assembled, installation is fast and easy. Kwik Kit Safety Railings can be combined into almost any standard railing configuration. Kwik Kit railings are easily assembled using a standard hex tool. Meets or exceeds OSHA requirements for safety railings. Safety yellow coating for high visibility. Installed with simple hand tools. Pre-assembled uprights. Utilizes reliable Kee Klamp or Kee Lite safety components. Modular versatile construction. No welding, ...
Free-standing, Non-penetrating Guardrail system primarily for fall protection around Skylights and Smoke Vents. Material provided for railing measuring up to 96" x 192". Length is Adjustable, Max 576. Horizontal Pipes can be cut on site to specific dimensions. Steel Gray Pipe & Fittings, Recycled PVC Black Weighted Bases. Don't leave holes in your safety procedures: Kee Dome® is a modular system designed specifically to prevent falls through skylights, roof lights and dome lights. The modular Kee Dome® system allows contractors and maintenance crews to access rooftops for repair and ...
MODULAR SQUARE STEEL GUARD RAILS OPTIONAL TOEBOARD Steel Guard Rail Systems Provide An Economic Way To Protect People And Machinery. The Modular Design Allows For Maximum Versatility. Steel guard rails are great for loading docks, floor openings, walkways and mezzanines. Guardrails are made with heavy duty steel with high visibility yellow powder coat finish. Optional Toeboards provide protection against people and objects slipping off the edge of platforms. Overall length 92-1/16". Measures 4""H.
Non-Penetrating Rooftop railing for leading edge fall protection. Measures 10 feet long in a straight configuration. Uses counterbalance arms and recycled black PVC weights. Steel Gray Pipe & Fittings. Mounting Location: Leading edge of Rooftop, recommended at least 20" offset from edge No barriers to a safer roof with Kee Guard® safety railing: Kee Guard® is the industry leading modular, roof top railing system. It has been designed to provide permanent roof edge protection for areas where regular access for maintenance and inspection is required. Kee Guard® is an EN and permanent, and ...
After proper set-up, the Zip Rail Fall Protection System allows workers full mobility and access to the roof's edge without the need of either a lanyard and harness or a warning line system. Utilizing the Zip Rail System, workers have a secure job site with improved roof accessibility, saving both time and money. The Zip Rail compression bracket installs on parapet walls or the gravel stop bracket may be fastened on a flat roof edge. Stanchions feature quick connecting pop pins for faster rail installation, no tools required. Each Zip Rail System comes with everything needed for 420 feet ...