TMX Double Station Vise, 4" Jaw Width, 3-9/16" Jaw Opening
Write a Review
|
Questions & Answers (0)
Product Description
4" Double station could clamp 2 dissimilar workpieces with the same force at a time and provides 6 different clamping positions. TMX® by Toolmex (Compare to Kurt® Model HDLM4J)
PRICE
$1,939.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-15/16 in |
| Width | 4-1/8 in |
| Height | 3-13/16 in |
| Weight | 44 lbs |
| Jaw Width | 4 in |
| Throat Depth | 9-1/4 in |
| Size | 4 in |
| Jaw Opening | 3-9/16 in |
| Jaw Depth | 4 in |
Product Details
| Type | Standard |
| Color | Gray |
| Style | Horizontal |
| Material | Cast Iron |
| Manufacturers Part Number | 3-224-004 |
| Base Type | Casting |
| Brand | TMX |