Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB3169830

MPN #: WL9-11674

Wilton® DI44 Industrial Drill Press Vise with Stationary Base, 4" Jaw Width, 1-1/2" Jaw Depth

Product Description
A durable drill press vise ideal for industrial applications. V-grooves allow clamping of round objects both vertically and horizontally, all backed by Wilton's® lifetime warranty.

Features:
  • Center of the base is open for work holding through the vise
  • Durable construction with fine grain cast iron castings
  • Hardened V Grooved Jaws hold round shaped objects both vertically and horizontally
  • Precision ground for square and parallel accuracy to ±.0001 per inch
  • Precision machined on the base, sides and end for accurate and versatile usage
  • Side groove ideal for mounting to machine table


PRICE
$81.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-5/16 in
Width7-1/2 in
Height2-3/4 in
Weight10 lbs
Jaw Width4 in
Throat Depth1-1/2 in
Size4 in
Jaw Opening4 in
Max Opening Capacity4 in
Jaw Depth1-1/2 in

Product Details

TypeDrill Press Vise
Type of BaseStationary
ColorGray
StyleHorizontal
MaterialCast Iron
DescriptionIndustrial Drill Press Vise with Stationary Base
Manufacturers Part NumberWL9-11674
Base TypeStationary
BrandWilton

Warranty

WarrantyLifetime