Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TMX

Model # :WBB3260236

MPN #: 3-220-0081

TMX™ Milling Machine Vise, 8" Jaw Width, 10" Jaw Opening

Product Description
Precision CNC Milling Machine Vise, 8 Inch Jaw Width and 10 Inch Jaw Opening, TMX® by Toolmex (Compare to Kurt® Model D810)

PRICE
$2,055.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24-5/16 in
Width11-5/8 in
Height5-1/4 in
Weight150 lbs
Jaw Width8 in
Throat Depth10 in
Size8 in
Jaw Opening10 in
Jaw Depth8 in

Product Details

TypeStandard
ColorGray
StyleHorizontal
MaterialCast Iron
Manufacturers Part Number3-220-0081
Base TypeCasting
BrandTMX