Model # :WBB3204074
MPN #: HD252219DW
Double Wall Corrugated Boxes, 22"L x 25"W x 19"H, Kraft - Pkg Qty 15
Write a Review
|
Questions & Answers (0)
Product Description
These Boxes are the industry standard! Boxes ship and store flat to save space.
PRICE
$232.50 Sold in packages of 15 / $15.50 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 in |
| Width | 22 in |
| Height | 19 in |
| Inside Length | 25 in |
| Inside Width | 22 in |
| Inside Height | 19 in |
Product Details
| Box Style | Regular Slotted |
| Color | Brown |
| Strength | 275 |
| Recyclable | Yes |
| Material | Corrugated Cardboard |
| Wall Type | Double |
| Package Quantity | 15 |
| Manufacturers Part Number | HD252219DW |