Features:
- Jewelry Boxes, 6" x 5" x 1", Kraft, 50/Case
- High quality two-piece construction
- Fully assembled to save time
- Each box is filled with non-tarnishing jeweler's cotton
- Constructed from rigid kraft fibreboard
Model # :WBB3172458
Weights & Dimensions
| Inside Length | 6 in |
| Inside Width | 5 in |
| Inside Height | 1 in |
Product Details
| Package Quantity | 50 |
| Color | Brown |
| Brand | Global Industrial |