Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DOW

Model # :WBB3253576

MPN #: 9992115

DOW® DOWFROST™ HD Heat Transfer Fluid, Select 30, 265 Gallon Tote, Yellow

Product Description
A formulation of 94% propylene glycol and a specially designed 6% package of industrial corrosion inhibitors. Only inhibited glycol made with DOW® PuraGuard™ Propylene Glycol USP/EP, a pharmaceutical grade of monopropylene glycol with specified purity greater than 99.8%.

By contrast, competitor products are often made from recycled or industrial-grade glycols or from glycols derived from bio-renewable sources. These glycols typically do not meet USP specifications.

Features:
  • Engineered for closed loop HVAC systems with an operating range of -50°F to 325°F (-46°C to 163°C)
  • Provides freeze protection to below -60°F (-51°C) and burst protection to below -100°F (-73°C), depending on concentration


PRICE
$4,199.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length39 in
Width39 in
Height46 in

Product Details

TypeHeat Transfer Fluid
Capacity265
Package Quantity1
ColorYellow
Manufacturers Part Number9992115
BrandDOW