Enpac Plastic Outdoor Storage Tote, 35-1/2"L x 45"W x 30-13/32"H, 500 lb. Capacity, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
ENPAC ® tote is stackable, nestable and forkliftable, durable, UV resistant and weather resistant design. The container is built to last and offer large storage for a variety of tasks. Use them as a spill kit container for storage of spill response equipment, or a general-purpose bulk container. The container features a lid for weather resistant outdoor use. Offers a 500 lb handling capacity. Limited warranty of 1 year.
PRICE
$429.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35-1/2 in |
| Width | 45 in |
| Height | 30-13/32 in |
| Size (L x W x H) | 35-1/2 x 45 x 30-13/32 in |
| Inside Length | 34 in |
| Inside Width | 25 in |
| Inside Height | 24-1/4 in |
| Weight Capacity | 500 lbs |
| Weight | 31 lbs |
Product Details
| Assembly Required | No |
| Material | Plastic |
| Wall Type | Single |
| Manufacturers Part Number | 1505-YE |
| Brand | ENPAC |
| Type | Outdoor Storage Container |
| Color | Yellow |
| Fork Entry | 2-Way |
| Lid | Yes |
| Capacity | 123 (Spill Capacity) ft³ |
| Casters Included | No |
| Package Quantity | 1 |
| Stack and/or Nest | Stack & Nest |
| Base Type | Molded-In Base |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | EPA 40 CFR 264.175, SPCC, UFC and NPDES |