Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ENPAC

Model # :WBB693306

MPN #: 1510-YE

Enpac Plastic Outdoor Storage Tote Combo w/ 4" Wheels, 35-1/2"L x 45"W x 30-13/32"H, Yellow

Product Description
FDA Approved Yellow Large Tote Combo w/4" Wheels, 35-1/2"L x 45"W x 30-13/32"H

ENPAC ®Totes are the only stackable, nestable, forkliftable, water resistant, mobile totes on the market. Offers a 500 lb handling capacity and molded from FDA approved of food grade resin. Limited warranty of 1 year.

PRICE
$755.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
755.00
Buy 11 units - 24 units
719.00Save $36.00 (5%)
Buy 25+ units
695.00Save $60.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35-1/2 in
Width45 in
Height30-13/32 in
Size (L x W x H)35-1/2 x 45 x 30-13/32 in
Inside Length34 in
Inside Width25 in
Inside Height24-1/4 in
Weight Capacity500 lbs
Weight31 lbs
Wheel Diameter4"

Product Details

Assembly RequiredNo
MaterialPlastic
Wall TypeSingle
Manufacturers Part Number1510-YE
BrandENPAC
TypeOutdoor Storage Container
ColorYellow
Wheel TypePolyurethane
Fork Entry2-Way
LidNo
Capacity123 (Spill Capacity) ft³
Casters IncludedYes
Package Quantity1
Stack and/or NestStack & Nest
Base TypeMobile Base

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsEPA 40 CFR 264.175, SPCC, UFC and NPDES