DOW® DOWFROST HD Heat Transfer Fluid, Select 70, 55 Gallon Drum, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
A formulation of 94% propylene glycol and a specially designed 6% package of industrial corrosion inhibitors. Only inhibited glycol made with DOW® PuraGuard Propylene Glycol USP/EP, a pharmaceutical grade of monopropylene glycol with specified purity greater than 99.8%. By contrast, competitor products are often made from recycled or industrial-grade glycols or from glycols derived from bio-renewable sources. These glycols typically do not meet USP specifications.
PRICE
$2,005.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
| Width | 23 in |
| Height | 35 in |
| Weight | 500 lbs |
| Size | 55 Gal |
Product Details
| Type | Heat Transfer Fluid |
| Capacity | 55 Gallons |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 9992156 |
| Brand | DOW |