Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DOW

Model # :WBB3253575

MPN #: 99092000

DOW® DOWTHERM™ SR-1 Heat Transfer Fluid, 55 Gallon Drum, Pink

Product Description
A formulation of 95.5% ethylene glycol and a specially designed 4.5% package of industrial corrosion inhibitors. The fluid is dyed fluorescent pink for leak detection purposes. Solutions of this in water provide freeze protection to below -50°C (-60°F) and burst protection to below -73°C (-100°F). It is widely used within the HVAC industry or wherever low freezing water based heat transfer fluids are needed.

Features:
  • Manufactured with 100% virgin ethylene glycol, they are never blended with other glycol streams (and do not contain recycled glycol) to ensure maximum fluid lifetime
  • DOW® fluids are specially formulated with heavy-duty industrial inhibitor packages that prevent corrosion
  • The inhibitors are easily maintained, long-lasting, and replenishable, which means intervals between fluid changeouts are extended, and fluid expense is minimized


PRICE
$1,759.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23 in
Width23 in
Height35 in
Size55 Gal

Product Details

TypeHeat Transfer Fluid
Capacity55
Package Quantity1
ColorPink
Manufacturers Part Number99092000
BrandDOW