Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
DOW

Model # :WBB3253602

MPN #: 9996002

DOW® DOWFROST™ LC 25 Heat Transfer Fluid, 55 Gallon Drum, Yellow

Product Description
The optimal fluid for efficient heat removal in Datacom Equipment Cooling Systems (DECS) and Coolant Distribution Units (CDUs) located within server racks. A customized inhibitor package provides superior corrosion protection for liquid-cooled, direct-to-chip applications with high surface area copper components.

Features:
  • Made with DOW® PuraGuard™ Propylene Glycol USP/EP, a pharmaceutical grade of monopropylene glycol with specified purity >99.8%
  • Provides freeze protection to 14°F (-10°C)
  • Dyed fluorescent yellow for leak detection


PRICE
$1,709.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23 in
Width23 in
Height35 in

Product Details

TypeHeat Transfer Fluid
Capacity55
Package Quantity1
ColorYellow
Manufacturers Part Number9996002
BrandDOW