Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
DOW

Model # :WBB3232126

MPN #: 9992102

DOW® DOWFROST™ HD Heat Transfer Fluid, 5 Gallon Pail, Yellow

Product Description
A formulation of 94% propylene glycol and a specially designed 6% package of industrial corrosion inhibitors. Only inhibited glycol made with DOW® PuraGuard™ Propylene Glycol USP/EP, a pharmaceutical grade of monopropylene glycol with specified purity greater than 99.8%. By contrast, competitor products are often made from recycled or industrial-grade glycols or from glycols derived from bio-renewable sources. These glycols typically do not meet USP specifications.

PRICE
$239.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width12 in
Height15 in
Weight47 lbs
Size5 Gal

Product Details

TypeHeat Transfer Fluid
Capacity5 Gallons
Package Quantity1
ColorYellow
Manufacturers Part Number9992102
BrandDOW