Canarm® 36" Downrod For Indoor Fan, Black
Write a Review
|
Questions & Answers (0)
Product Description
This 36" downrod is made for CP48D, CP56D, CP60D. It comes with 67" lead wire and safety cable. This product has a warranty of 1 year.
PRICE
$50.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 23 lbs |
Product Details
| Type | Down Rod |
| Voltage | 120 V |
| Includes | Downrod |
| Color | Black |
| Manufacturers Part Number | DCR3610 |
| For Use With | Canarm Indoor Industrial Ceiling Fans |
| Brand | Canarm |
Warranty
| Warranty | 1 yr |