Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dowsil

Model # :WBB3196736

MPN #: 4097354

Dowsil™ 730 FS Solvent Resistant Silicone Sealant, 170 ml Cartridge, White - Pkg Qty 12

Product Description
Solvent resistant silicone adhesive/sealant.

Uses:
  • For bonding and sealing applications where resistance to the swelling effects of fuels, solvents and oils is required
  • For assembling and/or repairing of fuel systems and tanks
  • Formed-in-place gaskets where irregular shapes and harsh conditions reject ordinary seals
  • For bonding or sealing of components exposed to moisture, vibration, shock, fuels, solvents and oils for long periods of time
Benefits:
  • Easy to apply
  • Good adhesion to many substrates
  • Stable and flexible from -65°C (-85°F) to 260°C (500°F)
  • Retains its properties under exposure to fuels, oils and solvents


PRICE
$8,028.00  Sold in packages of 12 / $669.00 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size170 ml

Product Details

TypeSilicone Sealant
Package Quantity12
DescriptionSolvent Resistant Silicone Sealant
ColorWhite
Manufacturers Part Number4097354
BrandDowsil