Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dowsil

Model # :WBB3196697

MPN #: 3138372

Dowsil™ 732 Multi-Purpose Silicone Sealant, 139 ml Tube, White - Pkg Qty 12

Product Description
General-purpose acetoxy RTV sealant. Meets the requirements of 21 CFR Section 177.2600: "Rubber articles intended for repeated use".

Uses:
  • General industrial sealing and bonding applications
Benefits:
  • One-part adhesive/sealant
  • Cures at room temperature when exposed to moisture in the air
  • Acetoxy cure system
  • Non-sag, paste consistency
  • Easy to apply
  • Cures to a tough, flexible rubber
  • Good adhesion to many substrates
  • Stable and flexible from -605°C to +1805°C (-765°F to +3565°F), with short peaks up to +205°C (4015°F)
  • Black version: stable and flexible from -605°C to +205°C (-765°F to +4015°F), with short peaks up to +2305°C (446°F)
  • Excellent dielectric properties
  • Complies with MIL-A-46106
  • Complies with FDA 177.2600


PRICE
$237.00  Sold in packages of 12 / $19.75 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size139 ml

Product Details

TypeSilicone Sealant
Package Quantity12
DescriptionMulti-Purpose Silicone Sealant
ColorWhite
Manufacturers Part Number3138372
BrandDowsil