Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rust-Oleum

Model # :WBB3178501

MPN #: 392530

Rust-Oleum® Concrete Saver® Pro Self Leveling Sealant, 10 oz. Cartridge - Pkg Qty 12

Product Description
Rust-Oleum® Concrete Saver® Pro Self Leveling Sealant provides a 100% weatherproof and waterproof seal with the ability to be applied on wet and damp surfaces. It has a fast 1-hour paint and rain ready time. Easy to use, low in odor, VOC complaint and formulated for superior UV resistance meets ASTM C920, Class 25

Features:
  • Interior/exterior use
  • Self-leveling, no tooling required
  • 100% weatherproof and waterproof seal
  • Wet & damp surface application
  • Superior flexibility to withstand expansion & contraction
  • Extreme temperature use: 0°F to 140°F
  • 1 Hour water & paint ready
  • Withstands foot and vehicle traffic after full cure
  • Shrink & crack proof
  • Strong, multi-surface adhesion
  • Low odor & VOC compliant
  • Coverage: 49 linear feet at 3/16" diameter bead depending on application


PRICE
$165.00  Sold in packages of 12 / $13.75 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2
Width2 in
Height11-1/4 in
Weight1 lbs
Size10 oz
Coverage49 Linear Feet @ 3/16" Diameter Bead

Product Details

Assembly RequiredNo
TypeLiquid
ColorGray
For Use WithConcrete Or Masonry Surfaces
Capacity10
Size TypeCartridge
MaterialAdvanced Hybrid Polymer
DescriptionSelf Leveling Sealant
Package Quantity12
Manufacturers Part Number392530
BrandRust-Oleum