Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dowsil

Model # :WBB3196711

MPN #: 2423472

Dowsil™ 736 Heat Resistant Silicone Sealant, 90 ml Tube, Red - Pkg Qty 12

Product Description
Red RTV adhesive/sealant for temperatures up to 600°F/315°C.

Uses:
  • Sealing and encapsulating heating elements in appliances
  • Aerospace gasketing
  • Moving oven belts
  • Industrial ovens
  • Bag filters on smoke stacks
  • Other critical bonding, sealing, potting, encapsulating and protective coatings where parts must perform at high temperatures
Benefits:
  • Will not sag or run
  • May be applied overhead or on side walls
  • May be used in applications with continuous exposure to 260°C (500°F) and intermittent exposure to 315°C (600°F)


PRICE
$383.40  Sold in packages of 12 / $31.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size90 ml

Product Details

TypeSilicone Sealant
Package Quantity12
DescriptionHeat Resistant Silicone Sealant
ColorRed
Manufacturers Part Number2423472
BrandDowsil