Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dowsil

Model # :WBB3196745

MPN #: 4045031

Dowsil™ HVAC/R Silicone Sealant, 305 ml Cartridge, Aluminum - Pkg Qty 12

Product Description
A one-part RTV (Room-temperature vulcanizing), acetoxy cure silicone sealant for heating, ventilation, air conditioning, and refrigeration applications.

Uses:
  • Heating, ventilation, air conditioning and refrigeration applications
  • On most glass, plastic, metal, painted surfaces, fiberglass and ceramic substrates
  • Sealing refrigerator and air conditioner interiors, around electrical boxes and equipment, and joints in food, dairy and beverage/coolers/display units
  • Forming watertight seals around outdoor vents, pipe openings and electrical penetrations when properly applied
Benefits:
  • Cures to 100% silicone rubber
  • Resistant to sunlight and weather extremes
  • Fast cure, high strength
  • Meets the requirements of FDA Regulation No. 21 CFR 177.2600
  • Meets requirements of NSF Standard 51
  • Listed by Underwriters Laboratories (UL Listed)
  • Remains flexible; will not become brittle, crack, shrink or chalk
  • Bonds to many common HVAC substrates
  • Supplied in removable, reusable, resealable nozzle that saves time and sealant


PRICE
$159.00  Sold in packages of 12 / $13.25 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size305 ml

Product Details

TypeSilicone Sealant
Package Quantity12
DescriptionHVAC/R Silicone Sealant
ColorGray
Manufacturers Part Number4045031
BrandDowsil