Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Hoffman DP1N120615 PDU, 15A, 6 outlet, 12"L, Steel/Black

Hoffman DP1N120615 PDU, 15A, 6 outlet, 12"L, Steel/Black

Item #: WBB1608420

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Quantity

Customers Also Viewed

Hoffman DL36 Wing Knob Latch, Key Lock, Fits DL Wall-Mtg., Steel/zinc

Hoffman DL36 Wing Knob Latch, Key Lock, Fits DL Wall-Mtg., Steel/zinc

Hoffman ATPG7035LP, Touch Up Paint Pen, Ral 7035 Light Gray

Hoffman ATPG7035LP, Touch Up Paint Pen, Ral 7035 Light Gray

Hoffman ATPG20GLP, Touch-Up Paint Pen, Ansi 61 Gray, .33 Ounce Pen

Hoffman ATPG20GLP, Touch-Up Paint Pen, Ansi 61 Gray, .33 Ounce Pen

Hoffman AL55CWD, POWERGLIDE™ Defeater Handle Kit, Med. Handle, Cw

Hoffman AL55CWD, POWERGLIDE™ Defeater Handle Kit, Med. Handle, Cw

Hoffman ATPLG, Touch Up Paint, 12 Oz. Spray Can, RAL 7035 Light Gray- Smooth Finish

Hoffman ATPLG, Touch Up Paint, 12 Oz. Spray Can, RAL 7035 Light Gray- Smooth Finish

Hoffman CWHK, Handle, Key lock, Fits Doors, Cast/Black

Hoffman CWHK, Handle, Key lock, Fits Doors, Cast/Black

Hoffman AS1032 Screw Pkg, Rack P, Qty 20, #10-32x.75, Steel/Nickel

Hoffman AS1032 Screw Pkg, Rack P, Qty 20, #10-32x.75, Steel/Nickel

Hoffman F4490EIN, 90-Degree Elbow, Type 1, Inside, Fits 4.00x4.00, Steel/Gray

Hoffman F4490EIN, 90-Degree Elbow, Type 1, Inside, Fits 4.00x4.00, Steel/Gray

Hoffman DGJ, Ground Jumper, #6-7 Stranded, Copper

Hoffman DGJ, Ground Jumper, #6-7 Stranded, Copper

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Hoffman A10086CH, Continuous Hinge W/Clamps, Type 12, 10.00X8.00X6.00, Steel/Gray

Hoffman A10086CH, Continuous Hinge W/Clamps, Type 12, 10.00X8.00X6.00, Steel/Gray

Hoffman DP1N120615 PDU, 15A, 6 outlet, 12"L, Steel/Black

Rack- and Panel-Mount PDUs not only provide convenient, reliable power to equipment mounted in cabinets or on open frame racks, they can also be configured to meet a wide range of design specifications. .

Features:
  • Steel housing
  • Power cord with molded-on plug: 12-in. (305-mm) long single-phase model: 6 ft. (1.8 m)
  • Other single-phase models: 15 ft. (4.6 m)
  • Three-phase models: 10 ft. (3 m)

Weights & Dimensions

  • Length 12 in
  • Load Rating 15A lbs

Product Details

  • Voltage 120
  • Description Rack
  • Receptacle Style NEMA 5-15R
  • Number of Receptacles 6
  • Power Cord Plug NEMA 5-15P
  • Brand Hoffman
  • Material Steel
  • Manufacturers Part Number DP1N120615
  • Surge Protection No
  • Color Family Black
  • Amp Meter No
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoffman DP1N120615 PDU, 15A, 6 outlet, 12"L, Steel/Black

Hoffman DP1N120615 PDU, 15A, 6 outlet, 12"L, Steel/Black

Item #: WBB1608420

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Close

    Best Price in Cart

    Our price is lower than the manufacturer's suggested lowest advertised price.

    Sometimes, manufacturers require that products be advertised at their suggested price. When we sell these items for less, we display the best price only in the cart.

    Hoffman DP1N120615 PDU, 15A, 6 outlet, 12"L, Steel/Black

    Hoffman DP1N120615 PDU, 15A, 6 outlet, 12"L, Steel/Black

    Price: $749.81

    Best Price: $112.95

    You Save: $636.86

    Proceed to Checkout
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant