Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pexco

Model # :WBB688309

MPN #: 8DP236YEL104

DP200 36" Round Traffic Channelizer Post, Yellow

Product Description
Features

  • 3 Inch round Post.
  • Made of highly durable thermoplastic polyurethane for high impact resistance.
  • 360 degrees of reflective visibility.
  • Stands up to extreme temperatures.
  • No metal parts to rust or seize.
  • Ultraviolet resistant.
  • Simple installation.
  • MUTCD compliant.
  • Image shown with optional base.
PRICE
$38.95

Min. purchase quantity is 23
23
23

Bulk Pricing

Quantity
Pricing
Buy 23 units - 25 units
38.95Save $1.00 (3%)
Buy 26+ units
36.95Save $3.00 (8%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Height36 in
ReflectiveYes
Diameter3 in

Product Details

SheetingHigh Intensity Grade
TypeChannelizer Post
ColorYellow
Number of Reflective Stripes2
MaterialPolyurethane
Package Quantity1
DescriptionDP200 Round Traffic Channelizer Post
Manufacturers Part Number8DP236YEL104
BrandPexco