Grocery retail sign frame with fixed Stem and shovel base works great for displaying signs on case stacks and stacked merchandise. Base slides beneath product on display saving space.
Features: Part Number: SF-S-117
Grocery retail sign frame with fixed Stem and shovel base works great for displaying signs on case stacks and stacked merchandise. Base slides beneath product on display saving space.
Features: Part Number: SF-S-117
Weights & Dimensions
| Length | 7 in |
| Width | 7 in |
| Height | 10" in |
| Weight | 1 lbs |
| Insert Size | 11"W x 7"H |
Product Details
| Color | Black |
| Style | Metal Sign Frame W/ Stem Shovel Base |
| Material | Metal |
| Package Quantity | 25 |
| Description | Sign Frame with Shovel Base |
| Manufacturers Part Number | SF-S-117 |
| Brand | The Global Display Solution |
Warranty
| Warranty | 30 Days |