DP200 Base, Black
Write a Review
|
Questions & Answers (0)
Product Description
DP 200 series base surface mount black. Mounting Hardware Not Included.
PRICE
$18.00
51
51
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2 in |
| Diameter | 8 in |
Product Details
| Base Shape | Round |
| Type | Base |
| Material | Plastic |
| Package Quantity | 1 |
| Description | DP200 Base, Black |
| Color | Black |
| Manufacturers Part Number | 800BASE200 |
| Brand | Pexco |