Little Giant® Single IBC Spill Control Station SST-IBC - 400 Gallon
|
Questions & Answers (0)
Product Description
Little Giant® Single IBC Spill Control Station - 400 Gallon
Heavy gauge steel construction for durability and extended life. Large 400 gallon sump capacity with 10,000 lb. load capacity. Steel grating deck panels are easily removable for cleaning. Includes drain plug and grounding screw. Helps you comply with EPA requirements. Large deck surface has room for additional storage. Three-piece steel grating deck is 29" high. "Convertible" deck allows IBC to be positioned for internal dispensing within sump area. Included Pail Holder shelf attaches conveniently to inside or outside of sump.
Note: IBC Unit shown is positioned Lengthwise with the IBC moved to the rear.
Heavy gauge steel construction for durability and extended life. Large 400 gallon sump capacity with 10,000 lb. load capacity. Steel grating deck panels are easily removable for cleaning. Includes drain plug and grounding screw. Helps you comply with EPA requirements. Large deck surface has room for additional storage. Three-piece steel grating deck is 29" high. "Convertible" deck allows IBC to be positioned for internal dispensing within sump area. Included Pail Holder shelf attaches conveniently to inside or outside of sump.
Note: IBC Unit shown is positioned Lengthwise with the IBC moved to the rear.
PRICE
$2,549.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 76 in |
| Width | 51 in |
| Height | 29 in |
| Weight Capacity | 10000 lbs |
| Weight | 625 lbs |
Product Details
| Type | Forkliftable IBC Pallet |
| Color | Silver |
| Fork Entry | 4 Way |
| Capacity | 400 gal |
| Material | Steel |
| Drum Capacity | 1 IBC Unit |
| Manufacturers Part Number | SST-IBC |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |