Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
DeWalt

Model # :WBB2292522

MPN #: DPG63TC5

DeWALT® DPG63TC5 Ear Plugs, Disposable, Uncorded, NRR 33dB, 5 Pair w/Case

Product Description
Radians® DPG63TC5 DeWalt® Ear Plugs, Disposable, Uncorded, NRR 33dB, 5 Pair w/Case

The DeWALT® DPG63 Bell Shape Disposable Foam Earplugs are tested according to ANSI specs S3.19-1974 and feature soft, slow-recovery foam for extreme comfort and outstanding noise reduction to protect your hearing.

Features
  • Bell shape offers versatility and a comfortable fit for a larger range of individual ear canals.
  • Flange provides a more consistent fit.
  • Extremely Soft Foam Plug.
  • Provides a comfortable, low-pressure fit.
  • NRR 33dB


CLEARANCE PRICE
$0.99

was $2.84
Save $1.85 (65%)
1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Ear Plug SizeOne Size

Product Details

Noise Reduction Rate (NRR)33 dB
SeriesDPG65TC
Ear Plug ShapeBell
Package TypePlastic Case
DescriptionDisposable Ear Plugs, Uncorded
Package Quantity5 Pairs
Ear Plug Color FamilyOrange/Black
Manufacturers Part NumberDPG63TC5
DielectricNo
Corded/BandedUncorded
Ear Plug MaterialSoft Foam
Disposable/ReusableDisposable
BrandDeWalt

Compliance & Certifications

CertificationsANSI S3.19-1974