- NRR 31dB / SNR 37dB
- Expands to fit ear canal.
- Closed cell foam earplugs are resistant to dirt build up.
- Available in a convenient dispenser box.
- Corded plugs 100 per box / 10 boxes per case.
- Meets ANSI/ASA S3.19-1974 and CE/UKCA EN 352:2020
Pyramex® Taper Fit Disposable Earplugs, Corded, NRR 31dB, DP1001, 100 Pairs/Box
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$26.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/4 in |
| Width | 5 in |
| Height | 9 in |
| Ear Plug Size | One Size |
Product Details
| Noise Reduction Rate (NRR) | 31 dB |
| Metal Detectable | No |
| Earplug Cord Material | Polycord |
| Cord Band Color Family | Yellow |
| Ear Plug Shape | Contoured |
| Description | Disposable Earplugs, Corded |
| Package Quantity | 100 Pairs |
| Ear Plug Color Family | Orange |
| Manufacturers Part Number | DP1001 |
| Ear Plug Packaging | Bulk Box, Wrapped Pairs |
| Corded/Banded | Corded |
| Ear Plug Material | Polyurethane |
| Disposable/Reusable | Disposable |
| Brand | Pyramex Safety |