Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sellstrom

Model # :WBB3195517

MPN #: S23421

Sellstrom® Reusable Ear Plugs, Corded, Tapered, NRR 27 dB, 100 Pairs/Box

Product Description
Sellstrom® Reusable Tapered Earplugs are suitable for extended wear & provide a secure fit with your hard hat & other safety gear. Reusable comfortable lightweight and easy to use our ear plugs are a great choice in hearing protection. With a noise reduction rating of 27dB they are a smart choice to maintain focus and keep distractions at a minimum.

Features:
  • Snug Fit: With a newly developed 4-flange design these universally sized hi-vis earplugs have a washable ridged stem for better grip during insertion and removal
  • Material: Made with a non-allergenic polymer material these can be washed and reused helping to reduce wastage; The sound-blocking tapered pairs ensure optimum ear canal coverage helping you skillfully silence out your world
  • Certified: Ideal for professional use and practical for shooting hunting traveling sports studying steel & hardware work manufacturing oil drilling etc.; Independently tested and certified to NRR 27 (ANSI S3.19) and CSA Class AL


PRICE
$159.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Cord Band Color FamilyBlue
Ear Plug ShapeFour Flanges, Tapered
Package Quantity100 Pairs
Ear Plug Color FamilyHi-Vis Green
DescriptionCorded Reusable Ear Plugs
Manufacturers Part NumberS23421
Corded/BandedCorded
Ear Plug MaterialNon-Allergenic Polymer
Disposable/ReusableReusable
BrandSellstrom

Compliance & Certifications

CertificationsANSI S3.19, CSA Class AL