DeWalt® DPG83-11D ANSI Z87.1+ Converter Clear Lens A/F Polybag
Write a Review
|
Questions & Answers (0)
Product Description
The DeWalt® CONVERTER™ Safety Glass/Goggle Hybrid is all about fit and comfort with a padded nose bridge, interchangeable temples and head strap, ratcheting adjustment at the temple and a soft foam frame insert. This glass/goggle hybrid also boasts enlarged lens openings to improve sight lines and ANTI-FOG lenses.
PRICE
$19.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
| Size | One Size |
Product Details
| Brow Protector | No |
| Nose Pad | No |
| Lens Color Family | Clear |
| Frame Color Family | Black |
| Application | General, Utility |
| Hard Coat | No |
| Lens Material | Polycarbonate |
| Anti Scratch | No |
| Temple Color Family | Black |
| UV Protection | No |
| Manufacturers Part Number | DPG83-11D |
| Indoor/Outdoor | Indoor |
| Side Shields | No |
| Brand | DeWalt |
| Type | Full Frame Safety Glasses |
| Polarized | No |
| Frame Style | Full Frame |
| Ventilation | No |
| Adjustable Temple | Yes |
| Series | Converter |
| Diopter | No |
| Anti Fog | Yes |
| Package Quantity | 1 |
| Description | DeWalt® Converter Safety Glasses |
| Frame Material | Polycarbonate |
| Foam Padding | Yes |
Compliance & Certifications
| Certifications | ANSI Z87.1+ |