DR® Power PREMIER 25T Horizontal-Vertical Log Splitter, 25 Ton Capacity, 6-3/16 HP
Write a Review
|
Questions & Answers (0)
Product Description
The PREMIER 25T Horizontal/Vertical splitter is designed for easy transition between horizontal and vertical configurations. The horizontal mode is easiest for most splitting tasks. But when you come across an extra big round, you can save yourself a lot of strain by simply pulling out a pin, easily rotating the unit into its vertical position, and splitting the log on the ground...no lifting required!
An easy-starting DR® 6.2 HP engine powers the 2 stage pump (11 GPM), generating 3700psi of splitting force. Logs up to 30" in diameter and up to 24" long are no problem. And the PREMIER 25T's 15-second cycle time makes it one of the fastest hydraulic splitters in its class.
An easy-starting DR® 6.2 HP engine powers the 2 stage pump (11 GPM), generating 3700psi of splitting force. Logs up to 30" in diameter and up to 24" long are no problem. And the PREMIER 25T's 15-second cycle time makes it one of the fastest hydraulic splitters in its class.
PRICE
$1,949.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Horizontal-Vertical Log Splitter |
| Horsepower | 6-3/16 HP |
| Drive Type | Direct |
| Start Type | Manual |
| Style | Hydraulic |
| Fuel Tank Capacity | 0.8 gal |
| Cycle Time | 12 sec |
| Manufacturers Part Number | WH35025DMN |
| Fuel Type | Unleaded Gasoline |
| Engine Displacement | 212 cm³ |
| Engine/Motor Type | OHV |
| Engine Series | DR R300 |
| Brand | DR Power |