SuperHandy® Gas Log Splitter Portable, 20 Ton, 7 HP, 209cc
Write a Review
|
Questions & Answers (0)
Product Description
Built with a heavy-duty 2.5eHP 15amp 1800W Electric Motor, powering our 14-ton rated system, utilizes the highly ultra-reliable and trusted 2-Stage 10.5GPM Bucher Hydraulic Gear Pump, with Rapid Auto Return that easily splits logs up to 20" inches in length and up to 14" inches in diameter; All weighing 126lbs
The SuperHandy® gas log splitter is not just about power; it's about turning a day's work into a task of minutes. With 20 tons of splitting force, it's engineered for efficiency and endurance, cutting through the toughest logs with precision and speed.
The SuperHandy® gas log splitter is not just about power; it's about turning a day's work into a task of minutes. With 20 tons of splitting force, it's engineered for efficiency and endurance, cutting through the toughest logs with precision and speed.
PRICE
$1,005.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 130 lbs |
Product Details
| Type | Portable Log Splitter |
| Horsepower | 7 HP |
| Drive Type | Direct |
| Start Type | Pull Start |
| Style | Hydraulic |
| Fuel Tank Capacity | 2.6 gal |
| Cycle Time | 7.5 sec |
| Manufacturers Part Number | GUO077 |
| Engine Displacement | 209 cm³ |
| Engine/Motor Type | Gas |
| Engine Series | 209cc |
| Brand | SuperHandy |