Brother® DR420 Drum Unit, 12,000 Page-Yield, Black, OEM
Write a Review
|
Questions & Answers (0)
Product Description
Brother® DR420 Drum Unit, 12,000 Page-Yield, Black, OEM, 0.05
OEM-manufactured to ensure quality. Designed for consistent print operation. Offers easy installation.
Compatible with Brother® DCP-7060D, 7065DN; HL-2220, 2230, 2240, 2240D, 2270DW, 2275DW, 2280DW; intelliFAX-2840, 2940; MFC-7240, 7360N, 7365DN, 7460DN, 7860DW
OEM-manufactured to ensure quality. Designed for consistent print operation. Offers easy installation.
Compatible with Brother® DCP-7060D, 7065DN; HL-2220, 2230, 2240, 2240D, 2270DW, 2275DW, 2280DW; intelliFAX-2840, 2940; MFC-7240, 7360N, 7365DN, 7460DN, 7860DW
PRICE
$135.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Imaging Unit/Drum |
| EOM/Compatible | OEM |
| Remanufactured | No |
| Package Quantity | 1 |
| Manufacturers Part Number | DR420 |
| Coverage Percent | 5 |
| For Use With | Brother® Printers |
| Print Color Family | Black |
| Page Yield | 12000 |
| Brand | Brother |
Warranty
| Warranty | 90 days |