Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brother

Model # :WBB3789153

MPN #: BRTHLL2405W

Brother® Desktop Wireless Monochrome Laser Printer with Mobile Printing, 30 ppm

Product Description
HL-L2405W Wireless Compact Monochrome Laser Printer prints as fast as 30 ppm in resolutions up to 1200 x 1200 dpi. 250-sheet input tray helps reduce refill time. Standard tray holds a variety of paper sizes including letter, legal and executive. Maximum monthly duty cycle produces up to 35,000 pages. Versatile connectivity options include wireless and Hi-Speed USB 2.0. Print from your mobile device using apps such as AirPrint, Mopria and Brother® Mobile Connect. Advanced security features include Enterprise Security, IP filter, setting lock and more. Printer is compatible with TN830, TN830XL and TN830V toner cartridges.

Features:
  • Compact. Connected. Affordable: The compact and durable design delivers sharp, dynamic black & white prints at an affordable price.
  • See the difference quality makes: Engineered for consistent, premium print quality, the HL-L2405W produces documents that are clear, crisp and help your at-home office succeed.
  • Flexible connection options: Reliably connect to multiple devices with built-in dual-band wireless (2.4GHz / 5GHz) or connect locally to a single computer via USB interface.
  • Refresh EZ Print Subscription: With Refresh EZ Print Subscription Service, you'll never worry about running out of toner again, plus you'll enjoy savings up to 50% on Brother® Genuine Toner. Get started today with a free trial.
  • Speeds that keep pace: Produces one-sided printed documents quickly with print speeds up to 30ppm.
  • Print from virtually anywhere with the Brother® Mobile Connect App: Manage your printer remotely and print anytime, from almost anywhere. Order Brother® Genuine Supplies, track toner usage and complete more work on-the-go.
  • Versatile paper handling: Enjoy seamless, simple, reliable everyday printing with the 250-sheet capacity paper tray, or use the manual feed slot for envelopes and specialty paper.
  • Brother® Genuine Supplies: Print confidently and print consistently with Brother® Genuine black toner cartridges: TN830 (Standard), TN830XL (High Yield), TN830V (Value High Yield) and TN830XL 2PK (Twin Pack). Replacement Drum Unit DR830.
  • Brother® Customer Support: 1-year limited warranty for peace of mind.
Includes:
  • Brother® HL-L2405W, Starter Black Toner Cartridge (700 pages), DR830 Drum Unit (15,000 pages), AC Power Cord, Product Safety Guide, Reference Guide, Warranty Card, Quick Setup Guide


PRICE
$249.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Depth14-3/16 in
Height7-3/16 in
Sheet Size8-1/2" x 14"
Paper SizeManual Feed

Product Details

TypeLaser
Machine FunctionsPrint
ColorBlack
Max Printing Speed30 ppm
Package Quantity1
Manufacturers Part NumberBRTHLL2405W
Max Print Resolution1200 x 1200 dpi
Sheet Capacity250
Wireless PrintingYes
BrandBrother

Warranty

Warranty1 yr