Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brother

Model # :WBB3789141

MPN #: BRTHLL3220CDW

Brother® Desktop Digital Color Printer with Duplex Printing, 19 ppm

Product Description
Boost your professional presence while working from home with the digital color printing of this HL-L3220CDW Digital Color Printer. With print speeds up to 19 ppm, resolutions up to 2400 x 600 dpi and a generous, 250-sheet input tray, this printer quickly creates vivid, full-color outputs and crisp black/white documents. It also features dual-band wireless connectivity and mobile device compatibility with the AirPrint app, Mopria app and Brother® Mobile Connect app. Advanced security measures help safeguard your documents. Compact, capable machine is built to make an impact and fits seamlessly in your personal work space. Display provides 16 characters on one line for easy navigation. An appealing combination of convenience, durability and superior quality helps expand your work capabilities. Printer is Epeat® Silver rated and Energy Star® approved.

Features:
  • Upgrade your professional documents: With the consistent dependability of laser-quality digital color printing.
  • Unmatched quality and value: Combines easy affordability with the expertise of Brother® to create high-impact color and clear, smudge-free black and white documents that don't break the bank.
  • Effective productivity. Laser focused functionality: Configured with the features that make sense for your needs, its compact footprint fits just about anywhere around the home. it's quick, too!
  • Easy connectivity options: Includes built-in dual band wireless (2.4GHz / 5GHz), Wi-Fi Direct®, or connect locally to a single computer via USB interface.
  • Print from virtually anywhere: Brother® Mobile Connect app puts the power of printer management in your hands. Print remotely, monitor toner levels, and re-order supplies directly from Brother®.
  • Versatile paper handling: the single-sheet manual feed slot is great for printing coordinated envelopes, labels, invitations, and nametags.
  • Peace of mind privacy: Advanced security features create secure connections to networks and devices to help keep information safe. Ideal when working with personal documents like medical records and credit applications or confidential professional documents like business plans and financial statements.
  • Print with purpose: Engineered to be environmentally friendly, HL-L3220CDW is Energy Star® compliant and Epeat® Silver rated. Eco-friendly printer features include Eco Mode, Toner Save Mode and automatic duplex printing.
  • Refresh EZ Print Subscription: With Refresh EZ Print Subscription smart ink & toner service, you'll never worry about running out of toner again, plus you'll enjoy savings up to 50% on Brother® Genuine Toner. Get started today with a Free Trial.
  • Brother® Genuine Reliability: Achieve optimal results and print confidently in crisp black and vivid color with Brother® Genuine Supplies. Performs best with replacement Cyan, Magenta, Yellow, and Black toner cartridges TN229 (Standard), TN229XL (High Yield), and TN229V (Value High Yield).
Includes:
  • Brother® HL-L3220CDW, Starter Black Toner Cartridge (1,000 pages), Starter Cyan, Magenta, Yellow Toner Cartridges (1,000 pages), DR229CL Drum Unit (20,000 pages), WT229CL Waste Toner Box (50,000 pages), BU229CL Belt Unit (50,000 pages), AC Power Cord, Product Safety Guide, Reference Guide, Warranty Card, Quick Setup Guide


PRICE
$509.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-11/16 in
Depth15-11/16 in
Height9-3/8 in
Sheet Size8-1/2" x 14"
Paper SizeManual Feed

Product Details

TypeLaser
Machine FunctionsPrint
ColorWhite
Max Printing Speed19 ppm
Duplex PrintingAutomatic
Package Quantity1
Manufacturers Part NumberBRTHLL3220CDW
Max Print Resolution2400 x 600 dpi class
Sheet Capacity250
Wireless PrintingYes
BrandBrother

Warranty

Warranty1 yr