M-D Draft Buster Door & Window Seal, 43200, Brown, 3-11/32"W x 17-45/64"L
Write a Review
|
Questions & Answers (0)
Product Description
M-D's Draft buster seals drafts from under your door by simply slipping the Draft Buster underneath. The Draft buster features a washable cover and can be used with windows as well. Minor Assembly required. 43200, Brown, 3-11/32" W x 17-45/64"L.
PRICE
$17.00
6
6
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-45/64 in |
| Width | 3-11/32 in |
| Size | 3-11/32"x17-45/64" in |
Product Details
| Finish | Brown |
| Material | Insulation |
| Description | Draft Buster Door & Window Seal |
| Color | Brown |
| Manufacturers Part Number | 43200 |
| Brand | M-D Building Products |