Fasco Draft Inducer Blower, 3450 RPM, 115V, OAO, 0.71 FL Amps
Write a Review
|
Questions & Answers (0)
Product Description
Fasco, Draft Inducer Blower, Permanent Split Capacitor, 3450 rpm, 1 speed, 115v, OAO, 0.71 amp, Sleeve bearings OEM: Trane; Cross Reference: 7062-3956, 7062-3616, 7062-5247, 7062- 5575, D330757P04, D342094P04
PRICE
$329.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 6 lbs |
Product Details
| Enclosure Type | Open/Drip Proof |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 0.71 A |
| Hertz | 60 Hz |
| Manufacturers Part Number | A130 |
| Rated RPM | 3450 |
| Bearing Drive End | Sleeve |
| Brand | Fasco |
| Thermal Protection | Thermally |
| Ambient Temperature | 40 °C |