Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fasco

Model # :WBB187472

MPN #: A201

Fasco 3.3" Shaded Pole Draft Inducer Blower, A201, 115 Volts 3450 RPM

Product Description
Fasco 3.3" Shaded Pole Draft Inducer Blower - 115 Volts 3450 RPM
  • Shaded Pole
  • 60 HZ
  • Automatic Overload
  • Single Phase
  • Horsepower rating based upon maximum speed/load
  • Made in the USA


PRICE
$449.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Wheel Diameter3.3 in

Product Details

Rotation (View from Motor Side)Clockwise
RPM3450 rpm
Bearing TypeBall
CFM90 CFM
Horsepower1/30 HP
OverloadAutomatic
Number of Speeds1
Amperage1.4 A
Hertz60 Hz
Motor TypeShaded Pole
Enclosure TypeOpen
Voltage115 V
CFM High90 CFM
Phase1
Manufacturers Part NumberA201
Indoor/OutdoorIndoor
BrandFasco

Compliance & Certifications

CertificationsUL and CSA