Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB3186131

MPN #: DWI-CDTC-72

Diversified Spaces Draftsman Drawing Table with Board Storage, 42"L x 30"W x 39-3/4"H, Almond Top

Product Description
The drawing table system lets you choose from 11 table options. Besides the plain model the options include: six drawers, board storage for six, and combination six drawer with board storage. The deluxe model also includes a CPU holder, a monitor arm, keyboard tray, and mouse tray. All units are constructed of solid maple framing and reinforced with 13-gauge steel corner braces. Your choice of a one- or two-piece top made of 3/4" almond colored plastic laminate and equipped with a soft-close feature and a pencil stop. The top adjusts from 0 to 30 degrees. On the one-piece top models, the fully adjustable top measures 42"W x 30" On the two-piece top, the 30" x 30" left side of the top can be fully adjusted and is equipped with a soft-close feature and a pencil stop with a 12"W x 30"D flat top on the right side of the unit. CPU holder dimensions are 23"H x 11" W x 29"D (all adjustable). All the doors and drawers lock, and the drawers are completely finished and dovetailed on all four sides. The board storage models has six (25-1/4"H x 24-3/8"D x 1-1/4"W) spaces for drawing boards. Overall size:42"L x 30"W x 39-3/4"H

Features:
  • 2-1/4" maple legs
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Finished natural with a chemical resistant UV finish
  • Includes an under desk keyboard/mouse tray, CPU holder and flat panel monitor arm
  • Limited Lifetime Warranty
  • Made in the U.S.A.
  • Unit has a vertical board storage box


PRICE
$2,315.18

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Width30 in
Height39-3/4 in
Weight Capacity220 lbs
Weight178 lbs

Product Details

Assembly RequiredYes
Frame Color FamilyMaple
ColorTan
Top Color FamilyAlmond
StyleDrawing Table
DescriptionDrawing Table with Board Storage
Package Quantity1
Frame MaterialMaple
Leg Type4 Legged
Manufacturers Part NumberDWI-CDTC-72
ShapeRectangle
Top MaterialPlastic Laminate
BrandDiversified Spaces